Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Worldwide Electric WSMR7-15/1, Shaft Mount Reducer, Size 7, 15:1 Ratio, 3-15/16" Tapered Bore

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Worldwide Electric WSMR7-15/1, Shaft Mount Reducer, Size 7, 15:1 Ratio, 3-15/16" Tapered Bore

Item #: WBB2047752

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $9,384.77 Save up to 46%
Price: $ 5,032.00
Product Information
Customer Review
Product Q&A
Accessories
Worldwide Electric WSMR7-15/1, Shaft Mount Reducer, Size 7, 15:1 Ratio, 3 15/16" Tapered Bore

The "Ultimate" Shaft Mount Reducer, Box size 7, 15:1 ratio, 3-15/16" Output bore (max.), Tapered bushing type (Tapered bushing not included); Torque arm included; 3 year warranty; dimensional drop-in for a Dodge TXT series; shafts and gears manufactured from high grade steel, case hardened and precision ground to A.G.M.A. standards; metal reinforced double lip, spring loaded oil seals.

Product Specifications

    • OUTPUT SPEED (RPM)74
    • MAXIMUM BORE (INCHES)3 15/16"
    • GEAR RATIO15:1
    • BORE TYPETapered
    • MANUFACTURERS PART NUMBERWSMR7-15/1
    • MAX TORQUE (IN-LBS.)38187
    • MAX INPUT HP50
    • CROSS REFERENCEDodge TXT715
    • BRANDWorldWide Electric Corporation
    • SUGGESTED ADD-ONSTapered Bushing Kit; Motor Mount; Belt Guard; Backstop Assembly

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!