Take 15% off your entire order!

Offer applied at checkout

Worldwide Electric WSMR7-25/1, Shaft Mount Reducer, Size 7, 25:1 Ratio, 3-15/16" Tapered Bore

Worldwide Electric WSMR7-25/1, Shaft Mount Reducer, Size 7, 25:1 Ratio, 3-15/16" Tapered Bore

Item #: WBB2047760

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$9,384.77 up to 46% OFF

Price: $5,108.00

$851.33/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Worldwide Electric WSMR7-25/1, Shaft Mount Reducer, Size 7, 25:1 Ratio, 3 15/16" Tapered Bore

The "Ultimate" Shaft Mount Reducer, Box size 7, 25:1 ratio, 3-15/16" Output bore (max.), Tapered bushing type (Tapered bushing not included); Torque arm included; 3 year warranty; dimensional drop-in for a Dodge TXT series; shafts and gears manufactured from high grade steel, case hardened and precision ground to A.G.M.A. standards; metal reinforced double lip, spring loaded oil seals.

Product Specifications

  • OUTPUT SPEED (RPM)74
  • MAXIMUM BORE (INCHES)3 15/16"
  • GEAR RATIO25:1
  • BORE TYPETapered
  • BRANDWorldWide Electric Corporation
  • SUGGESTED ADD-ONSTapered Bushing Kit; Motor Mount; Belt Guard; Backstop Assembly
  • MANUFACTURERS PART NUMBERWSMR7-25/1
  • CROSS REFERENCEDodge TXT725
  • MAX TORQUE (IN-LBS.)38187
  • MAX INPUT HP50
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Worldwide Electric SMR7-25/1, Shaft Mount Reducer, Size 7, 25:1 Ratio, 3-15/16" Tapered Bore

Item #: B2047738

(1)

Usually ships in 1 to 4 days

$3,821.00

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Worldwide Electric WSMR7-25/1, Shaft Mount Reducer, Size 7, 25:1 Ratio, 3-15/16" Tapered Bore

Worldwide Electric WSMR7-25/1, Shaft Mount Reducer, Size 7, 25:1 Ratio, 3-15/16" Tapered Bore

Item #: WBB2047760

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant