Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ford FG11050PE, 9000 Watts, Portable Generator, Gasoline, Electric/Recoil Start, 120/240V

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

Ford FG11050PE, 9000 Watts, Portable Generator, Gasoline, Electric/Recoil Start, 120/240V

Item #: WBB2023739

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 975.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Ford FG11050PE, 11050 Watt Generator, Gas Engine, Recoil/Electric Start. Battery Included

"Built Ford Tough" 11050 peak watt portable, utility generator with 457 CC. OHV engine.

The Ford FG11050PE allows you to forget the hassle and high cost of installing a standby generator and still have whole home power. Everything from the simple push-button, electric-start powered by its own maintenance free battery to the huge 457 CC, EPA, CSA and CARB-certified engine has been designed for years of use in all 50 United States and Canada. The FG11050PE goes beyond the basics to also include a plethora of performance, safety, and convenience features, such as the six different outlets for everything from 12V and 120V to 240V away from the unit and out of the weather if they so desire, while the 6.6-gallon fuel capacity results in up to 9.5 hours operating time on a single tank of gasoline.

Created to operate up to five major appliances at one time, the Ford FG11050PE remains portable with 10" no-flat, easy-roll tires, and a fold-down, counter-balanced padded handle that allows for on-top storage when not in use. Add both a digital hour meter and an easy-to-read gas gauge along with GFCI outlet protection with weather beater rubber covers on all primary outlets and a zinc-coated fuel tank interior that helps prevent interior tank corrosion, and it's easy to see why the "Built Ford Tough" performance warranty pledge of two-year parts and one-year labor is just the beginning of years of loyal and dedicated service.

PERFORMANCE:
  • Frequency – 60Hz
  • Peak Watts – 11,050W
  • Running Watts – 9000W
ENGINE:
  • Engine Type – Single Cylinder, 4 Stroke, OHV, Air Cooled
  • Displacement – 457cc
  • Noise Level (@7m) – ? 78dBA
  • Low Oil Sensor – YES
  • Starter Type – Electric & Recoil
CONTROL PANEL:
  • Outlets – Two 120V 20A GFCI Duplex Outlet with LED (ON) indicator; One 120V 30A Twist-lock (NEMA L5-30); One 120/240V AC 50A Twist-Lock (NEMA L14-50)
  • 12V DC Outlet – YES
  • AVR – YES
  • Hours Meter – YES
  • Rubber Outlet Dust Covers – YES
OVERALL DESIGN:
  • Frame Style – Powder Coated Heavy Duty, Premium Design, Easy to Move, & Compact to Store
  • Frame Structure – Heavy Duty ?11/4" (32mm) Steel Tubing
  • Frame Finish – Powder Coated
  • Frame Color – Black
  • Color Scheme – Ford Blue on Matted Black
  • Handle Type – Fold Down / Cushion Grip
  • Wheel Type – Ford 150 Chrome Look 12"x 3" (30 x 7.6 cm) No Flat Foam Tires with Heavy Duty Hub
  • Axles – Consumer Installed Zinc Plated Short Axles with Hitch-Pin
OTHER FEATURES:
  • High Capacity Fuel Tank – 6.6 Gal. (U.S.)
  • Typical Run time @ 50% Load – 9.5hrs.
  • Fuel Gauge – YES
  • Battery Type – Maintenance Free Sealed 12V DC 14Ah
ACCESSORIES:
  • Quick Start Guide – Yes
  • Manuals – User Instruction & Engine Manual
  • Tool Pouch – Includes Spark Plug T Wrench, Combination Wrench, & Phillips Screw Driver
  • Engine Oil – Included 10W30 38oz. (1.1 L)
  • Funnel – Included
CERTIFICATIONS:
  • CSA – YES (C)
  • EPA3 – YES
  • CARB – YES (CALIFORNIA)

Product Specifications

    • BRANDFord
    • MANUFACTURERS PART NUMBERFG11050PE
    • FUEL TYPEGasoline
    • START TYPEElectric/Recoil
    • RATED WATTS9000
    • SURGE WATTS11050
    • RATED AMPS75/37.5
    • VOLTAGE120/240
    • OUTLETS6
    • OUTLET TYPE(2) 120V 20A GFCI Duplex, (1) 120V 30A Twist Lock, (1) 120/240V 30A Twist Lock
    • FUEL TANK GALLONS6.6
    • FUEL GAUGEYes
    • RUN TIME HOURS9.5 (1/2 Load)
    • HOUR METERYes
    • AUTOMATIC IDLE CONTROLNo
    • LOW OIL SHUTDOWNYes
    • BATTERY INCLUDEDYes
    • ENGINE TYPEOHV
    • ENGINE DISPLACEMENT (CC)457
    • CONSTRUCTIONSteel
    • WHEELS10" No Flat Foam Tires
    • COLOR FINISHBlue
    • CERTIFICATIONS AND LISTINGSEPA, CSA
    • WARRANTY2 Year
    • MUFFLERYes
    • DECIBELS (DBA)78
    • LENGTH INCHES30
    • WIDTH INCHES29.5
    • HEIGHT INCHES25
    • WEIGHT LBS218
    • TYPEPortable Generator

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

can it be converted to run on lp?

Question Asked By: steven , August 08, 2018

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result