Lifan Power ESPPC Parallel Cord Junction Box
See all 39 items in product family

Lifan Power ESPPC Parallel Cord Junction Box

Item #: WBB1878964

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $149.00 Save up to 33%
Price: $ 99.95
Product Information
Customer Review
Product Q&A
Lifan Power, ESPPC, Parallel Cord Junction Box

The Lifan Energy Storm Duo-Power junction box combines the power of two inverter generators providing up to 90% of the combined wattage. The two generators do not have to be the same wattage. The junction box will work with the ESI2000iER or ESI2600iER units because they are the two units that feature the parallel box connectors. The junction box has two receptacles 1ea- 120V 20amp, 1ea- 120/30 amp AC Twist Lock. The ESPPC carries a 3 year residential and 1 year commercial warranty.

Features:
  • Connects two Lifan inverter generators to combine power
  • Works with Lifan inverter generator ESI2000iER or ESI2600iER
  • Generators do not have to be the same size
  • Receptacles: (1) 120-Volt 20-Amp, (1) 120/30-Amp AC Twist Lock
  • Junction Box is capable of up to 90% of the combined power
  • 3 year residential warranty

Product Specifications

    • BRANDLifan
    • MANUFACTURERS PART NUMBERESPPC
    • RATED WATTS5500
    • RATED AMPS30
    • SURGE AMPS30
    • OUTLETS2
    • OUTLET TYPEDuplex/twist lock
    • CONSTRUCTIONPlastic
    • COLOR FINISHBlack
    • WARRANTY3 Year Comsumer 1 Year Commercial
    • LENGTH INCHES7
    • WIDTH INCHES7
    • HEIGHT INCHES8
    • WEIGHT LBS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed