Safco® STOW AWAY® 4054 Folding Crate Cart

Rollover image to zoom in

Click image to enlarge

See all 4 items in product family

Safco® STOW AWAY® 4054 Folding Crate Cart

Item #: WBB190726

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $59.00 Save up to 51%
Price: $ 28.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Safco® STOW AWAY® FOLDING CRATE CART

  • Black folding hand cart
  • Lightweight, durable and compact cart
  • Telescoping handle
  • Two rubber wheels
  • 1.2 cubic feet of enclosed space
  • Entire unit compacts
  • Rated up to 50 lbs.


Documents are in PDF format

Product Specifications

    • LENGTH INCHES16-1/2
    • WIDTH INCHES14-1/2
    • HEIGHT INCHES39
    • CAPACITY LBS50
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDSafco®
    • CONSTRUCTIONPlastic & Aluminum
    • FOLDED HEIGHT INCHES18
    • FOLDED WIDTH INCHES3-1/2
    • MANUFACTURERS PART NUMBER4054BL
    • WEIGHT LBS7
    • WHEEL TYPERubber
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (15 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Spare cart

Light, stows and sets up quickly;rides well, no matter how big the load, whether laundry, shopping, or art supplies.

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 
1 ...

15 Results

Must have

Your review: I really like my stow away, I'm getting older & I don't like going back & forth to the car. And the stow away make this so much easier one trip with all the groceries & I'm done. I love it.

Is this review helpful?

Spare cart

Your review: I have had my Stowaway folding cart for more than four years. I use it often. I recently ordered a spare, and have stowed it away as a backup; I'd hate to be without it.

Pros: Light, stows and sets up quickly;rides well, no matter how big the load, whether laundry, shopping, or art supplies.

Cons: Slightly heavier than I would like, when folded, and I need to carry it short distances, but feel that may be necessary to assure its sturdiness.

Is this review helpful?

Stow away

Your review: So far so good for what we need it for

Pros: Has not broke down

Cons: Nothing as of today

Is this review helpful?

Exactly What I Needed

Your review: This is a great cart. I have several meetings across campus that have packets for attendees. It is much easier to use than a big cart.

Pros: Folds up to fit easily in a small office. Sturdy construction.

Cons: None

Is this review helpful?

Perfect for booths at fairs

Your review: Our company purchased this folding crate cart for our staff to use to take items to and from our booth at trade fairs. The number one reason for purchasing this particular item was price; these crate carts can be expensive. Our staff is very happy with it, it works great for them as they load & unload items for our booth.

Pros: It's lightweight, and folds up for easy storage when not in use. It holds a lot of items, and has wheels, which makes it easy to move heavier items

Cons: It could be a little larger, but so far has worked for us very well.

Is this review helpful?

folding crate

Your review: ordering was easy and product arrived quickly

Pros: is what was described size and features.

Cons: have come across any have had product about 2 weeks.

Is this review helpful?

Safco #174 Folding Cart

Your review: Well made with rubber wheels which make for quiet roiling. At first I purchased the smaller one but this one is much larger and therefore will hold more.

Pros: Large, folds up like a briefcase, rubber wheels with ballbearings

Cons: I FIRST QUESTIONED HOW IT WOULD HOLD UP AS IT APEARED R54ATHER LIGHT WEIGHT, BUT IT IS HOLDING UP JUST FINE

Is this review helpful?

Safco® Stoe Away Folding Crate

Your review: I am totally satisfied with this product. I go to classes at the VA Medical Center and to church there also and I take refreshments and coffee in two large dispensers and it stores easily and the wheels are great. I don`t have to carry anything!

Pros: The Pros are: Extendable handle, the large size box being extra tall, and the wheels are good quality as well as the rest of the cart.

Cons: I really can`t think of any cons.Iam totally satisfied with this product

Is this review helpful?

Great Solution

Your review: this cart fit our needs when preparing for a trade show. They are sturdy and store away nicely when not in use.

Is this review helpful?

Cart

Your review: Was very pleased with the quality and functionality. Would recommend it.

Is this review helpful?

Safco Stow Away Folding Crate Cart

Your review: This product is excellent for ourclerk's to carry files to court.

Is this review helpful?

Exceptional quality

Your review: This folding cart is an exceptional value and has multiple uses. Service was excellent.

Is this review helpful?

don't know what this means

Your review: exalty what I was looking for

Is this review helpful?

Handy for light loads

Your review: Compact and just right for light loads. Easy to open & close. Takes up very little space when folded. I use mine over rough terrain & it has held up very well.

Is this review helpful?

Safco Stow Away Folding Crate Cart

Your review: WONDERFUL product! Lightweight, easy to assemble, folds away small enough to put under a desk for storage. Given all of these conveniences, the product is very sturdy. We love it!!

Is this review helpful?

Sort by: 
1 ...

15 Results

Be the First to Ask a Question!