Wall Mounted Jib Cranes
Height
Color
Price
Abell-Howe® Under-Braced Wall Mounted Jib Crane 960009 1000 Lb. Capacity with 10' Span
Weight Capacity
1000 lbs
Flange Width
5-1/4 in
Thrust & Pull
3080 lbs
I-Beam Height
8 in
Weight Capacity
150 lbs
Length
6 ft
Abell-Howe® Under-Braced Wall Mounted Jib Crane 960015 2000 Lb. Capacity with 8' Span
Weight Capacity
2000 lbs
Flange Width
5-1/4 in
Thrust & Pull
4745 lbs
I-Beam Height
8 in
Weight Capacity
1000 lbs
Flange Width
5-1/4 in
I-Beam Height
8 in
Length
20 ft
Abell-Howe® Top-Braced Wall Mounted Jib Crane 900031 4000 Lb Cap 20' Span w/ 200° Rotation
Weight Capacity
4000 lbs
Flange Width
6-1/2 in
Thrust & Pull
16980 lbs
I-Beam Height
12 in
Weight Capacity
1000 lbs
Flange Width
3-3/8 in
I-Beam Height
6 in
Length
14 ft