Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
CM Lodestar Electric Chain Hoist w/Chain Container, 2 Ton, 20 Ft. Lift, 1.3-8 FPM, 230V

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

CM Lodestar Electric Chain Hoist w/Chain Container, 2 Ton, 20 Ft. Lift, 1.3-8 FPM, 230V

Item #: WBB1299427

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4,906.00 Save up to 15%
Price: $ 4,163.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
CM Lodestar Electric Chain Hoist w/Chain Container, 2 Ton, 20 Ft. Lift, 1.3-8 FPM, 230V

The benefits of superior design:
  • Heavy Duty DC Brake is designed for a long service life. Brake location allows for quick access and easy inspection.
  • Lifetime grease-lubricated Gear Box means no oil change out is required. Precision gears provide better wear and longer life.
  • Clutch located outside the Gear Box allows for easy access which eliminates the need for complete disassembly and reduces downtime.
  • Easy access to the Clutch, Motor, Electrical Control Panel and Brake Assembly.
  • Lifetime grease-lubricated Gear Box and helical gearing ensures efficient operation. Heavy duty rated motors. Hoist workmanship backed by a lifetime warranty.
  • 80% reduction in sound pressure as compared to the classic Lodestar.
  • Clutch is located outside the load path which prevents slipping of the load in an overload condition when brake is not powered.
  • 5 Pocket Lift Wheel provides better chain and lift wheel engagement for smoother lifting and reduced vibration -- which equates to less wear and a longer chain life.
  • Zinc plating to protect chain from environmental conditions.
  • With finger-safe wiring and plug and play connectors, the Control Panel allows for quick voltage change, access to terminal strips and simple fuse installation.
  • Lodestar exceeds H4 requirements, engineered for high duty cycles and the toughest applications.
  • Lifetime grease-lubricated Gear Box means no changing and disposing of hazardous oil.
  • Documented RoHS compliance.
  • Shipped in boxes made of recycled material.
  • Fabric chain container and rigid hook suspension standard on every Lodestar.
  • Lifetime Warranty.
  • Metric rated.
  • CSA/US National Recognized Testing Laboratory (NRTL).
  • Made in the USA.
    OPTIONAL FEATURES:
  • Double DC Brake - Two independent acting DC Brakes for redundant braking. Field Installation Kit available.
  • AC Electrical Brake.
  • Variable speed drive (VFD) or traditional 2 speeds available.
  • Primary and secondary transformer fusing.
  • Rotatable limit switch - Designed for quick reset of limit position.
  • Black phosphate or stainless steel load chain.
  • Metal and stainless steel chain containers.


Product Specifications

    • LENGTH INCHES23-1/2
    • WIDTH INCHES12-5/8
    • HEIGHT INCHES7-5/8
    • CAPACITY LBS4000
    • COLOR FINISHOrange
    • ASSEMBLYAssembled
    • BRANDCM
    • CONSTRUCTIONAluminum
    • HEAD ROOM INCHES24-1/8
    • HORSEPOWER1
    • LIFT FEET20
    • LIFT SPEED FEET PER MINUTE1.3 to 8 (Variable)
    • LIMITED WARRANTYLifetime
    • MANUFACTURERS PART NUMBER4231NH
    • PACKAGE QUANTITY1
    • REEVING2
    • SERIESLodestar
    • SUSPENSIONHook
    • TYPELoadestar Electric Chain Hoist
    • VOLTAGE230
    • WEIGHT LBS128

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!