Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Vestil Spreader Beam Roll Lifter SBRL-25 2500 Lb. Capacity

Rollover image to zoom in

Click image to enlarge

See all 3 items in product family

Vestil Spreader Beam Roll Lifter SBRL-25 2500 Lb. Capacity

Item #: WB985916

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 842.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
SPREADER BEAM ROLL LIFTER

This adjustable roll lifter utilizes your existing overhead hoist to position rolled material. Lifter is ideal for use when headroom is limited. Core rod is 2-½" diameter. Width is adjustable in 4" increments. All steel construction with a durable enamel finish. Roll lifter is designed to meet ASME B30.20 requirements.

Product Specifications

    • CAPACITY LBS2500
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSBRL-25
    • MAX. ROLL LENGTH FEET6
    • TYPESpreader Beam Roll Lifter
    • WEIGHT LBS208

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!