Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Filter Head, Fh725, 1" Npt 25 Psi Bypass - Min Qty 4

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Buyers Filter Head, Fh725, 1" Npt 25 Psi Bypass - Min Qty 4

Item #: WBB919276

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($43.00)

List Price: $20.50 Save up to 48%
Price: $10.75
Product Information
Customer Review
Product Q&A
Buyers Filter Head, FH725, 1" Npt 25 PSI Bypass

  • 200 PSI working pressure
  • Flows up to 15 GPM for return and 5 GPM for suction line applications
  • 1 " NPT Ports
  • Two 1/8" NPT Gage Ports


  • Product Specifications

      • DESCRIPTION1" Npt 25 PSI Bypass
      • MANUFACTURER PART NUMBERFH725
      • COMPONENTFilter Head
      • WEIGHT0.81 lbs
      • PORT SIZE AND TYPE1 " NPT Ports, (2) 1/8" NPT Gage Ports
      • BRANDBuyers Products

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!