Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Heavy-Duty Series Clamp For Pipe, Hdsscp012, 1/8" Id - Min Qty 6

Rollover image to zoom in

Click image to enlarge

See all 98 items in product family

Buyers Heavy-Duty Series Clamp For Pipe, Hdsscp012, 1/8" Id - Min Qty 6

Item #: WBB919173

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 6 ($35.40)

List Price: $9.60 Save up to 39%
Price: $5.90
Product Information
Customer Review
Product Q&A
Buyers Heavy-Duty Series Clamp for Pipe, HDSSCP012, 1/8" ID

  • Heavy-Duty Series Clamp for Pipe


  • Product Specifications

      • NOM DIA.--
      • CLAMPING DIA--
      • MANUFACTURER PART NUMBERHDSSCP012
      • WEIGHT0.17 lbs
      • BOLT HOLE--
      • MIN DIA.--
      • I.D1/8"
      • BRANDBuyers Products

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!