Hydraulic Fittings
Brand
Tube Outside Diameter
Length
Height
Size
Price
Related Products
Buyers Straight Thread O-Ring Adapter, H3269/16X16, 1" Male Port, 1" Female Pipe Thread Typical Application: Grease,instrumental and most hydraulic systems Pressure: Up to 3000 PSI depending on pipe size. Sealing Method: 1-piece tapered pipe,dryseal (NPTF) Vibration Rating: Fair resistance Material: Carbon steel - AISI/ SAE 12L14 Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes. Conformance: Meets SAE specifications
Adapter for Hydraulic size convertion or connection. Features Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime Meets JIC/SAE specifications 1501 steel male pipe elbow swivel style adapter for agricultural, construction, and industrial applications For Use In Agricultural, construction & industrial applications Construction Steel
Adapter for Hydraulic size convertion or connection. Features Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime Meets JIC/SAE specifications For Use In Agricultural, construction & industrial applications Construction Steel
Adapter for Hydraulic size convertion or connection with 1/16" Restricter. Features Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime Meets JIC/SAE specifications 1404 adapter style with male pipe thread by male swivel adapter For Use In Agricultural, construction & industrial applications Construction Steel
Buyers Male Straight Thread to Female Pipe Swivel Straight, H9315X10X8, 7/8" NPSM Nut, 1/2" FNPT Typical Application: Low, medium and high hydraulic systems Pressure: Up to 10,000 PSI depending on size. Sealing Method: Metal to metal, 30° cone- NPSM thread Plating: Zinc, clear dichromate finish