Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Connector Coupling, H3309x6x4, 1/4" X 3/8" Npt Female To Female - Min Qty 22
See all 67 items in product family

Buyers Connector Coupling, H3309x6x4, 1/4" X 3/8" Npt Female To Female - Min Qty 22

Item #: WBB919571

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 22 ($34.10)

List Price: $2.77 Save up to 44%
Price: $1.55
Product Information
Customer Review
Product Q&A
Buyers Connector Coupling, H3309X6X4, 1/4" X 3/8" NPT Female To Female

  • Typical Application: Grease,instrumental and most hydraulic systems
  • Pressure: Up to 3000 PSI depending on pipe size.
  • Sealing Method: 1-piece tapered pipe,dryseal (NPTF)
  • Vibration Rating: Fair resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes.
  • Conformance: Meets SAE specifications


  • Product Specifications

      • MALE PIPE THREAD--
      • FEMALE PIPE THREAD 1 1/4"
      • MANUFACTURER PART NUMBERH3309X6X4
      • FEMALE PIPE THREAD 23/8"
      • MALE PIPE THREAD 1--
      • BRANDBuyers Products

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!