Hydraulic Fittings
Tube Outside Diameter
Brand
Length
Height
Size
Price
Related Products
Buyers Straight Thread O-Ring Adapter, H3269/16X16, 1" Male Port, 1" Female Pipe Thread Typical Application: Grease,instrumental and most hydraulic systems Pressure: Up to 3000 PSI depending on pipe size. Sealing Method: 1-piece tapered pipe,dryseal (NPTF) Vibration Rating: Fair resistance Material: Carbon steel - AISI/ SAE 12L14 Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes. Conformance: Meets SAE specifications
Adapter for Hydraulic size convertion or connection. Features Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime Meets JIC/SAE specifications For Use In Agricultural, construction & industrial applications Construction Steel
Adapter for Hydraulic size convertion or connection. Features Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime Meets JIC/SAE specifications 6400 O-Ring straight thread style connector for agricultural, construction, and industrial applications For Use In Agricultural, construction & industrial applications Construction Steel
Some drums come with different thread openings and need converting to 2" NPT/NPS/BSP female threaded for the 2" faucets to be used. This adapter for putting 2" faucets into female Tri Sure female S56 x 4 threaded drums and containers makes that process easy and safe. The PE material offers excellent chemical compatibility with drums and containers.
Adapter for Hydraulic size convertion or connection. Features Designed to simplify the connection of hydraulic components and to ensure proper hose routing for longer hose service life Helps to eliminate purchasing & replacing expensive specialty hose couplings, as they are replaced throught a machine's lifetime Meets JIC/SAE specifications 6900 SAE O-Ring swivel style adapter for agricultural, construction, and industrial applications For Use In Agricultural, construction & industrial applications Construction Steel