Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
 Fml Pipe Swivel To Male Pipe Straight, H9205x8x8, 1/2" Npsm Swivel Nut, 1/2" Male Npt-Min Qty 16
See all 127 items in product family

Fml Pipe Swivel To Male Pipe Straight, H9205x8x8, 1/2" Npsm Swivel Nut, 1/2" Male Npt-Min Qty 16

Item #: WBB919079

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 16 ($33.60)

List Price: $3.80 Save up to 45%
Price: $2.10
Product Information
Customer Review
Product Q&A
Buyers Female Pipe Swivel to Male Pipe Straight, H9205/8X8, 1/2" NPSM Swivel Nut, 1/2" Male NPT

  • Typical Application: Low, medium and high hydraulic systems
  • Pressure: Up to 10,000 PSI depending on size.
  • Sealing Method: Metal to metal, 30° cone- NPSM thread
  • Plating: Zinc, clear dichromate finish


  • Product Specifications

      • NPSM SWIVEL NUT 11/2"
      • DESCRIPTIONFemale Pipe Swivel to Male Pipe Straight, 1/2" Swivel Nut, 1/2" Male NPT
      • MANUFACTURER PART NUMBERH9205X8X8
      • MALE PIPE THREAD 21/2"
      • BRANDBuyers Products

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!