Buyers Male Run Tee, H3759x6, 3/8" Male Pipe Thread, 3/8" Female Pipe Thread - Min Qty 9

Buyers Male Run Tee, H3759x6, 3/8" Male Pipe Thread, 3/8" Female Pipe Thread - Min Qty 9

Item #: WBB918898

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$6.75 up to 44% OFF

Minimum Quantity: 9

Price: $3.81

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Buyers Male Run Tee, H3759X6, 3/8" Male Pipe Thread, 3/8" Female Pipe Thread

  • Typical Application: Grease,instrumental and most hydraulic systems
  • Pressure: Up to 3000 PSI depending on pipe size.
  • Sealing Method: 1-piece tapered pipe,dryseal (NPTF)
  • Vibration Rating: Fair resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes.
  • Conformance: Meets SAE specifications


  • Product Specifications

    • MALE PIPE THREAD 13/8"
    • DESCRIPTIONMale Run Tee, 3/8" Male Pipe Thread, 3/8" Female Pipe Thread
    • MANUFACTURERS PART NUMBERH3759X6
    • BRANDBuyers Products
    • FEMALE PIPE THREAD 23/8"
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Buyers 90° Street Elbow, H3409x4, 1/4" X 1/4" Male To Female - Min Qty 16

    Item #: B919779

    Not Yet Rated

    Usually ships in 3 to 6 days

    $2.13

    Close

    9 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Buyers Male Run Tee, H3759x6, 3/8" Male Pipe Thread, 3/8" Female Pipe Thread - Min Qty 9

    Buyers Male Run Tee, H3759x6, 3/8" Male Pipe Thread, 3/8" Female Pipe Thread - Min Qty 9

    Item #: WBB918898

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant