Take 15% off your entire order!

Offer applied at checkout

Buyers Small Hex Union, H5305x10, 5/8" X 5/8" Tube O.D To Tube O.D - Min Qty 18

Buyers Small Hex Union, H5305x10, 5/8" X 5/8" Tube O.D To Tube O.D - Min Qty 18

Item #: WBB918954

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$3.23 up to 43% OFF

Minimum Quantity: 18

Price: $1.83

Save $0.09 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Buyers Small Hex Union, H5305X10, 5/8" X 5/8" Tube O.D To Tube O.D

  • Typical Application: Hydraulic, instrumentation and chemical processing systems
  • Pressure: Up to 10,000 PSI depending on tube size.
  • Sealing Method: 3-piece flare Vibration
  • Rating: Good resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Used With: Copper, brass, steel, aluminum and other tubing that can be flared.
  • Advantage: Zinc plate, 3 piece design.Broad selection of styles and sizes.Interchangeable with all sources.
  • Identifying Characteristics: Short nut with sleeve protruding. Material is generally steel or stainless.
  • Conformance: Meets J.I.C., SAE (J154) Standards


  • Product Specifications

    • TUBE O.D.5/8"
    • TUBE O.D. 15/8"
    • MANUFACTURERS PART NUMBERH5305X10
    • BRANDBuyers Products
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Buyers 90° Street Elbow, H3409x4, 1/4" X 1/4" Male To Female - Min Qty 16

    Item #: B919779

    Not Yet Rated

    Usually ships in 3 to 6 days

    $2.13

    Close

    18 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Buyers Small Hex Union, H5305x10, 5/8" X 5/8" Tube O.D To Tube O.D - Min Qty 18

    Buyers Small Hex Union, H5305x10, 5/8" X 5/8" Tube O.D To Tube O.D - Min Qty 18

    Item #: WBB918954

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant