Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Square Head Plug, H3179x6, 3/8" Male Pipe Thread - Min Qty 125
See all 67 items in product family

Buyers Square Head Plug, H3179x6, 3/8" Male Pipe Thread - Min Qty 125

Item #: WBB919632

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 125 ($31.25)

List Price: $0.46 Save up to 46%
Price: $0.25
Product Information
Customer Review
Product Q&A
Buyers Square Head Plug, H3179X6, 3/8" Male Pipe Thread

  • Typical Application: Grease,instrumental and most hydraulic systems
  • Pressure: Up to 3000 PSI depending on pipe size.
  • Sealing Method: 1-piece tapered pipe,dryseal (NPTF)
  • Vibration Rating: Fair resistance
  • Material: Carbon steel - AISI/ SAE 12L14
  • Advantage: Dryseal pipe threads(NPTF), zinc plate, compact size, broadselection of styles and sizes.
  • Conformance: Meets SAE specifications


  • Product Specifications

      • MALE PIPE THREAD3/8"
      • MANUFACTURER PART NUMBERH3179X6
      • FEMALE PIPE THREAD 2--
      • MALE PIPE THREAD 1--
      • BRANDBuyers Products

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!