Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers H50 Series Hydraulic Pump, H5034203, 4 Bolt, 2500 Max Pressure, 1" Keyed 1/4 KW Shaft
See all 83 items in product family

Buyers H50 Series Hydraulic Pump, H5034203, 4 Bolt, 2500 Max Pressure, 1" Keyed 1/4 KW Shaft

Item #: WBB919116

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $856.65 Save up to 43%
Price: $ 486.95
Product Information
Customer Review
Product Q&A
Buyers H50 Series Hydraulic Pump, H5034203, 4 Bolt, 2500 Max Pressure, 1" Keyed 1/4 KW Shaft

  • 2 Bolt and 4 Bolt SAE B Mount
  • Birotational pump


  • Product Specifications

      • MAX PRESSURE2500
      • DESCRIPTIONH50 Series, 4 Bolt, 2500 Max Pressure, 1" Keyed 1/4 KW Shaft
      • FLOW @ 1000 RPM20
      • MANUFACTURER PART NUMBERH5034203
      • GEAR WIDTH2"
      • SHAFT1" Keyed 1/4 KW
      • OUTBOARD BEARINGY
      • WEIGHT44.0 lbs
      • NPT PORTS SIDE1-1/4"
      • MOUNTING4 Bolt
      • NPT PORTS REAR1-1/4"
      • BRANDBuyers Products

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!