Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buyers Hydraulic Pump/Valve, H102120CCW, 2" Gear, Direct Mounting, 2500 Max Pressure
See all 83 items in product family

Buyers Hydraulic Pump/Valve, H102120CCW, 2" Gear, Direct Mounting, 2500 Max Pressure

Item #: WBB919302

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $683.40 Save up to 41%
Price: $ 402.95
Product Information
Customer Review
Product Q&A
Buyers Hydraulic Pump/Valve, H102120CCW, 2" Gear, Direct Mounting, 2500 Max Pressure

  • Ideal for small dump applications
  • Mounting: H101 (remote mount) 2 bolt mounting pad
  • H102 (direct mount) SAE B 4 bolt flange
  • Porting:1-1/4" inlet, 3/4" NPT cylinder port,¾" NPT return port


  • Product Specifications

      • FLOW @ 1800 RPM29
      • MAX PRESSURE2500
      • C.I.R.3.94
      • DESCRIPTION2" Gear, Direct Mounting, CCW
      • FLOW @ 1000 RPM16.1
      • MANUFACTURER PART NUMBERH102120CCW
      • GEAR SIZE2"
      • WEIGHT38 lbs.
      • MOUNTINGDirect
      • BRANDBuyers Products

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!