Take 15% off your entire order!

Offer applied at checkout

Hydrastar Hydraulic Valve, 404, 4-Way W/1 Port Relief

Hydrastar Hydraulic Valve, 404, 4-Way W/1 Port Relief

Item #: WBB919325

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$721.60 up to 52% OFF

Price: $343.95

Save $17.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hydrastar Hydraulic Valve, 404, 4-Way W/1 Port Relief

  • All valves rated to 40 GPM
  • All ports are #16 SAE (1-5/16"-12 UNF-2B) straight thread
  • Valve rated to 4,300 PSI with higher pressure main relief (non-standard)
  • Main relief 1,300-3,000 PSI; set at 2,150 PSI
  • Port relief angle 1,900-4,300 PSI; set at 1,800 PSI
  • Port relief dump 400-1,900 PSI; set at 600 PSI
  • All valves have cylinder spools unless specified as motor
  • 3 Way = power up, gravity down
  • 4 Way = power up, power down
  • PR = one port relief
  • 2 PR = two port relief
  • PB = power beyond


  • Product Specifications

    • DESCRIPTION4-Way W/1 Port Relief
    • MANUFACTURERS PART NUMBER404
    • BRANDHydrastar
    Customer Review

    Not Yet Reviewed

    Product Q & A

    There are no questions for this product.

    Popular item in this category

    Buyers H50 Series Hydraulic Pump, H5032221, 2 Bolt, 2500 Max Pressure, 7/8-13 Spline Shaft

    Item #: B919472

    Not Yet Rated

    Usually ships in 3 to 6 days

    $439.95

    Close

    1 Product(s) Added to Cart

    items ()
    Checkout

    You have 111 product(s) in your shopping cart.

    CloseShopping Lists
    Hydrastar Hydraulic Valve, 404, 4-Way W/1 Port Relief

    Hydrastar Hydraulic Valve, 404, 4-Way W/1 Port Relief

    Item #: WBB919325

    The item above has been added to your shopping list:

    List name

    Save Item to

    Select List

      Top
      X
      Global Assistant
      View All Orders
      X
      Global Assistant