Hydraulic Motors
Brand
Material
Price
HydraStar™ Hydraulic Motor, CM004P, 4-Bolt, 3.17 CIPR, 969 Max RPM, 2.8 Displacement
Port Size
7/8 - 14 SAE Port in
HydraStar™ Hydraulic Motor, CM084P, 4 Bolt, 23.6 CIPR, 152 Max RPM, 22.6 Displacement
HydraStar™ Hydraulic Motor, CM082P, 2 Bolt, 23.6 CIPR, 152 Max RPM, 22.6 Displacement
HydraStar™ Hydraulic Motor, CM062P, 2 Bolt, 14.1 CIPR, 243 Max RPM, 14.1 Displacement
HydraStar™ Hydraulic Motor, CM072P, 2 Bolt, 19 CIPR, 192 Max RPM, 17.9 Displacement
Port Size
1/2 NPTF Port in
HydraStar™ Hydraulic Motor, CM074P, 4-Bolt, 19 CIPR, 192 Max RPM, 17.9 Displacement
HydraStar™ Hydraulic Motor, CM064P, 4 Bolt, 14.1 CIPR, 243 Max RPM, 14.1 Displacement
HydraStar™ Hydraulic Motor, CM092P, 2 Bolt, 24.9 CU IN, REPLACES WHITE, Max RPM, 24.9 Disp.
Dynamic Low Speed High Torque Hydraulic Motor 2 Bolt SAE "A" Mount 185 RPM 7786 Max Torque(in.lbs.)
Port Size
7/8 - 14 SAE Port in
Port Size
7/8 - 14 SAE Port in
HydraStar™ Hydraulic Motor, CM014P, 4 Bolt, 4.75 CIPR, 760 Max RPM, 4.5 Displacement
HydraStar™ Hydraulic Motor, CM034P, 4 Bolt, 7.3 CIPR, 585 Max RPM, 7.3 Displacement
Char-Lynn® H Series Hydraulic Motor, HM074P, 4 Bolt, 17.9 CIPR, 192 Max RPM, 17.9 Displacement
Port Size
1/2 NPTF Port in
Port Size
1/2 NPTF Port in
Dynamic Low Speed High Torque Hydraulic Motor 2 Bolt SAE "A" Mount 300 RPM 1 1/4" Parallel Key Shaft
Port Size
7/8 - 14 SAE Port in
HydraStar™ Hydraulic Motor, CM052P, 2 Bolt, 11.6 CIPR, 304 Max RPM, 11.3 Displacement
HydraStar™ Hydraulic Motor, CM042P, 2 Bolt, 9.5 CIPR, 353 Max RPM, 9.7 Displacement
HydraStar™ Hydraulic Motor, CM044P, 4 Bolt, 9.5 CIPR, 353 Max RPM, 9.7 Displacement
HydraStar™ Hydraulic Motor, CM012P, 2 Bolt, 4.75 CIPR, 760 Max RPM, 4.5 Displacement
Char-Lynn® H Series Hydraulic Motor, HM034P, 4 Bolt, 7.3 CIPR, 585 Max RPM, 7.3 Displacement
Port Size
7/8 - 14 SAE Port in
Port Size
1/2 NPTF Port in
HydraStar™ Hydraulic Motor, CM002P, 2 Bolt, 3.17 CIPR, 969 Max RPM, 2.8 Displacement
Port Size
1/2 NPTF Port in
Port Size
7/8 - 14 SAE Port in
HydraStar™ Hydraulic Motor, CM032P, 2 Bolt, 7.2 CIPR, 585 Max RPM, 7.3 Displacement
Port Size
1/2 NPTF Port in
Port Size
1/2 NPTF Port in
Port Size
1/2 NPTF Port in
Char-Lynn® H Series Hydraulic Motor, HM004P, 4 Bolt, 2.8 CIPR, 969 Max RPM, 2.8 Displacement
Port Size
1/2 NPTF Port in
Port Size
1/2 NPTF Port in