Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Char-Lynn® H Series Hydraulic Motor, HM032P, 2 Bolt, 7.3 CIPR, 585 Max RPM, 7.3 Displacement
See all 27 items in product family

Char-Lynn® H Series Hydraulic Motor, HM032P, 2 Bolt, 7.3 CIPR, 585 Max RPM, 7.3 Displacement

Item #: WBB919151

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $514.84 Save up to 41%
Price: $ 305.95
Product Information
Customer Review
Product Q&A
Char-Lynn® H Series Hydraulic Motor, HM032P, 2 Bolt, 7.3 CIPR, 585 Max RPM, 7.3 Displacement

Char-Lynn® H Series motors are economical, efficient, small, compact, and powerful, designed for medium duty applications. These motors have the industry proven spool valve design combined with state-of-the-art gerotors. In addition, a wide variety of mounting flanges with a 1" diameter straight shaft, woodruff keyway, and 1/2" NPT port provides design flexibility. Direction of shaft rotation and shaft speed can be controlled easily and smoothly throughout the speed range of the motor, and equipment can be driven direct eliminating costly mechanical components. Maximum intermittent pressure at motor inlet port of 172 Bar (2500 PSI) without regard to A Bar (A PSI) and/or back pressure ratings or combination thereof. A simultaneous maximum torque and maximum speed NOT recommended.

Product Specifications

    • ORBMARK®1HD108W2FSWP
    • PRINCE1ADM1002RP
    • CHAR-LYNN®1 DISPL.7.3
    • PRINCE1 DISPL.6.07
    • PRESSURE BAR (PSI) INTERMITTENT165 (2400)
    • FLOW LPM (GPM) INTERMITTENT68 (18)
    • TORQUE LPM (LB-IN) INTERMITTENT207 (1829)
    • DESCRIPTION2 Bolt, 7.3 CIPR
    • TORQUE LPM (LB-IN) CONTINUOUS155 (1368)
    • MANUFACTURER PART NUMBERHM032P
    • CHAR-LYNN®1101-1706
    • WHITE®1 DISPL.6.4
    • WEIGHT9.9 lbs.
    • MAX SPEED (RPM) @ CONTINUOUS FLOW585
    • TRW ROSS1 DISPL.
    • WHITE®1RS-06-0301
    • MIN. STARTING TORQUE NM (LB-IN) @ INT. PRESSURE171 (1510)
    • BRANDBuyers Products
    • FLOW LPM (GPM) CONTINUOUS57 (15)
    • DISPL.7.3
    • ORBMARK®1 DISPL.6.2
    • PRESSURE BAR (PSI) CONTINUOUS124 (1800)
    • TRW ROSS1MG-06-12-10
    • DISPL. CM3/R (IN3/R)97 (5.9)
    • MIN. STARTING TORQUE NM (LB-IN) @ CONT. PRESSURE124 (1100)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!