Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Lithonia ELA T QWP L0304 M12 LED Emergency Light Remote Head, Gray, Twin Alum Head, 1.5w, 3.6V LED
See all 53 items in product family

Lithonia ELA T QWP L0304 M12 LED Emergency Light Remote Head, Gray, Twin Alum Head, 1.5w, 3.6V LED

Item #: WBB547845

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 49.95
Product Information
Customer Review
Product Q&A
LED Emergency Light Remote Head, Gray, Twin Head, 1.5w, 3.6 Volt LED Lamps, Cast Alum. Lamp Head

Intended Use:
To be powered by 6, 12 or 24V battery equipment as part of an emergency lighting system providing light for the path of egress. Order separately.

Features:
Remote lamp heads can be ordered as separate fixtures or as individual (or twin in some models) remote heads with a mounting plate.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • MANUFACTURERS PART NUMBERELA T QWP L0304 M12
    • VOLTS3.6
    • WATTS1.5W
    • TYPERemote Head Unit Accessories
    • DEPTH INCHES--
    • VOLTAGE3.6
    • SERIESELA Q
    • PRODUCT GROUPEmergency
    • HEIGHT INCHES5.75
    • LAMP TYPE1.5W/3.6V LED lamp
    • OPTIONSQuantum LED series adjustable lamp head, weather-proof, cast aluminum
    • FAMILYELA
    • DC VOLTAGE3.6
    • COLOR FINISHGray
    • CI CODE186HTY
    • DESCRIPTIONRemote Head Unit Accessories
    • WEIGHT LBS3
    • WIDTH INCHES8.5
    • LAMPS QUANTITY2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!