Lithonia EDG 1 R EL M6  Red Surface Mount LED Edge-Lit Exit w/ Nickel-Cadmium Battery
See all 16 items in product family

Lithonia EDG 1 R EL M6 Red Surface Mount LED Edge-Lit Exit w/ Nickel-Cadmium Battery

Item #: WBB547837

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 91.95
Product Information
Customer Review
Product Q&A
Red Surface Mount LED Edge-Lit Exit w/ Nickel-Cadmium Battery

Intended Use:
Suitable for applications requiring attractive edge-lit exit signage, universal installation and low energy consumption.

Features:
Extruded brushed aluminum finish lamp housing. Clear thermoplastic panels with precision outline engraved letters measuring 6 high with 3/4 stroke. Mirrored separator panel to simulate clear background for double- and single-face signs. Expected LED life up to 25 years. Low energy consumption less than 5 watts for 120V red AC only; and battery back-up. Universal (top, end or back) mounting. Double face available with top or end mounting only (canopy provided). Universal directional indicators. Field selected and attached.

Listings:
UL Listed. Meets UL924.

Construction:
Extruded aluminum or white finish lamp housing. Clear thermoplastic panels with precision outline engraved letters measuring 6 high with 3/4 stroke. Mirrored separator panel to simulate clear background. (Standard on double-face.) Dual-input voltage capability (120/277V). Expected LED life of more than 10 years. Low energy consumption: less than five watts. Universal (top, end or back) mounting. Double face available with top or end mounting only (canopy provided). Universal directional indicators. Field selected and attached.

Documents are in PDF format

Product Specifications

    • BRANDLithonia Lighting
    • LIGHT COLORRed
    • MANUFACTURERS PART NUMBEREDG 1 R EL M6
    • VOLTS120 / 277
    • WATTS2.8
    • TYPESingle-Face Self Powered
    • DEPTH INCHES13
    • SERIESEDG
    • PRODUCT GROUPEmergency
    • HEIGHT INCHES12.125
    • OPTIONSNickel-cadmium battery
    • FAMILYEDG
    • COLOR FINISHWhite
    • CI CODE144FF1
    • DESCRIPTIONSurface-Mount Edge-Lit Exits with LED Lamps
    • NUMBER OF FACES1
    • WEIGHT LBS4.62
    • WIDTH INCHES0.5

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

exit lights

Pros: great

Cons: none

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed