Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS RJZI-11-04 1/4" DryLin R Bearing Block with Polymer Liner

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

IGUS RJZI-11-04 1/4" DryLin R Bearing Block with Polymer Liner

Item #: WBB434688

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 31.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
1/4" DryLin R Bearing Block with Polymer Liner

Special Properties:
  • Closed, anodized aluminum housing
  • Liner JUI-01 made from iglide® J contained according to standard tolerances
  • Can be fitted with T500 liner material for temperatures up to 356°F
  • Low clearance liners optional

Product Specifications

    • STATIC LOAD LBS.946
    • MANUFACTURER NAMEigus, Inc.
    • MANUFACTURER PART NUMBERRJZI-11-04
    • DIMENSION A0.437
    • BRANDigus®
    • DIMENSION J0.188
    • DIMENSION K1.188
    • DIMENSION B1.625
    • TEMPERATURE (°F)-40 to 194
    • DYNAMIC LOAD LBS.135
    • DIMENSION O0.039
    • DIMENSION E1.312
    • DIMENSION G1
    • DIMENSION P0.532
    • DIMENSION F0.75
    • H BOLT/HOLE#6 5/32
    • DIMENSION D0.813
    • DIMENSION M0.75
    • DIMENSION d2TR10x2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!