Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS RJI-01-32 2" DryLin R All-Polymer Linear Bearing

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

IGUS RJI-01-32 2" DryLin R All-Polymer Linear Bearing

Item #: WBB434873

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $35.84 Save up to 22%
Price: $ 27.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
2" DryLin R All-Polymer Linear Bearing

Special Features:
  • Bearing made from iglide® J
  • Dimensionally interchangeable with recirculating ball bushings
  • Secured by retaining clips (not included)
  • Designed as a press-fit part
  • Temperature range: -40°F to +194° F
  • Best with DryLin® AWI shafting, case-hardened steel, 300 series stainless and others

Product Specifications

    • TOLERANCE.0024-.0053
    • STATIC LOAD LBS.10152
    • MANUFACTURER NAMEigus, Inc.
    • MANUFACTURER PART NUMBERRJI-01-32
    • DIMENSION B13.1630
    • BRANDigus®
    • DIMENSION B4.0000
    • DIMENSION dn2.8390
    • TEMPERATURE (°F)-40 to 194
    • DYNAMIC LOAD LBS.1452
    • NOMINAL SIZE INCHES1
    • DIMENSION d21.1250
    • DIMENSION S0.1110

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!