Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS RJUI-11-06TW 3/8" DryLin R Twin Bearing Block with polymer liner

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

IGUS RJUI-11-06TW 3/8" DryLin R Twin Bearing Block with polymer liner

Item #: WBB434919

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $62.52 Save up to 3%
Price: $ 60.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
3/8" DryLin R Twin Bearing Block with polymer liner

Special Properties:
  • Closed, anodized aluminum housing
  • Liner JUI-01 made from iglide® J contained according to standard tolerances
  • Can be fitted with T500 liner material for temperatures up to 356°F
  • Low clearance liners optional

Product Specifications

    • DIMENSION C1.125
    • DIMENSION B1.75
    • DIMENSION E1.437
    • DIMENSION D0.938
    • MANUFACTURER NAMEigus, Inc.
    • DIMENSION G1.125
    • STATIC LOAD LBS.2856
    • DIMENSION F2.25
    • DYNAMIC LOAD LBS.408
    • H BOLT/HOLE#6 5/32
    • NOMINAL SIZE INCHES3/4
    • DIMENSION A0.5
    • BRANDigus®
    • TEMPERATURE (°F)-40 to 194
    • MANUFACTURER PART NUMBERRJUI-11-06TW
    • DIMENSION K2.75
    • DIMENSION J0.188
    • DIMENSION M0.875
    • DIMENSION O0.039
    • DIMENSION P0.665

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!