Take 15% off your entire order!

Offer applied at checkout

+

IGUS WS-10-40-1500 1,500 DryLin W 10-40 Double Guide Rail

IGUS WS-10-40-1500 1,500 DryLin W 10-40 Double Guide Rail

Item #: WBB434913

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$83.78 up to 11% OFF

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

1,500 DryLin W 10-40 Double Guide Rail

An additional DryLin® W solution is a combined rolling and sliding carriage. Because of the defined load direction the required drive force is reduced by a maintenance free roller bearing. This system represents an ideal solution for many hand powered applications under 112 lbs. Ideal for machine tool guards, furniture and aerospace applications.
  • Size (shaft diameter): 10 mm
  • Roller made from plastic
  • Low drive force needed
  • Low cost

Product Specifications

  • DIAGRAM DIMENSION a 40
  • DIAGRAM DIMENSION di--
  • DIMENSION A1--
  • DIAGRAM DIMENSION da10
  • MANUFACTURER NAMEigus, Inc.
  • MANUFACTURER PART NUMBERWS-10-40-1500
  • DIAGRAM DIMENSION b 40
  • K1 SCREW (DIN 912)M6
  • BRANDigus®
  • DIMENSION C4120
  • DIMENSION L1500mm
  • DIMENSION C530
  • DIMENSION Wbz (mm3)590
  • DIMENSION C630
  • DIMENSION Wby (mm3)3600
  • DIMENSION H18
  • DIAGRAM DIMENSION lz (mm4)5100
  • DIAGRAM DIMENSION h 5.5
  • DIMENSION G127
  • DIMENSION G217
  • DIAGRAM DIMENSION ly (mm4)91000
  • DIAGRAM DIMENSION h1 5.5
  • DIAGRAM DIMENSION h2 9
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IGUS WS-10-80-1000 1,00mm DryLin W 10-80 Double Guide Rail

Item #: B434922

Not Yet Rated

Usually ships in 2 to 5 days

$78.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IGUS WS-10-40-1500 1,500 DryLin W 10-40 Double Guide Rail

IGUS WS-10-40-1500 1,500 DryLin W 10-40 Double Guide Rail

Item #: WBB434913

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IGUS WS-10-40-1500 1,500 DryLin W 10-40 Double Guide Rail
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant