Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS TS-01-25-1500 1500mm - DryLin-T Hard Anodized Aluminum Rail - Size 25

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

IGUS TS-01-25-1500 1500mm - DryLin-T Hard Anodized Aluminum Rail - Size 25

Item #: WBB434738

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 127.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
1500mm - DryLin-T Hard Anodized Aluminum Rail - Size 25

  • Sliding carriage with manually adjustable clearance
  • Maintenance-free, dry operation
  • Corrosion resistant
  • Hard-anodized aluminum rails
  • Standard bore pattern symmetrical C5 = C6


Product Specifications

    • DIMENSION lz (mm4)19300
    • K1 SCREW (DIN 912)M8
    • MANUFACTURER NAMEigus, Inc.
    • DIMENSION a 23
    • DIMENSION Wby (mm3)2041
    • DIMENSION h1 13.8
    • DIMENSION h 21.5
    • BRANDigus®
    • DIMENSION b 34
    • DIMENSION Wbz (mm3)1608
    • DIMENSION C630
    • DIMENSION C530
    • DIMENSION C460
    • MANUFACTURER PART NUMBERTS-01-25-1500
    • DIMENSION ly (mm4)34700
    • DIMENSION L1500mm

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed