Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS WS-10-80-1500 1,500mm DryLin W 10-80 Double Guide Rail

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

IGUS WS-10-80-1500 1,500mm DryLin W 10-80 Double Guide Rail

Item #: WBB434923

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $131.70 Save up to 8%
Price: $ 120.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
1,500mm DryLin W 10-80 Double Guide Rail

An additional DryLin® W solution is a combined rolling and sliding carriage. Because of the defined load direction the required drive force is reduced by a maintenance free roller bearing. This system represents an ideal solution for many hand powered applications under 112 lbs. Ideal for machine tool guards, furniture and aerospace applications.
  • Size (shaft diameter): 10 mm
  • Roller made from plastic
  • Low drive force needed
  • Low cost

Product Specifications

    • DIMENSION di--
    • DIMENSION lz (mm4)6100
    • K1 SCREW (DIN 912)M8
    • MANUFACTURER NAMEigus, Inc.
    • DIMENSION a 74
    • DIMENSION H18
    • DIMENSION da10
    • DIMENSION Wby (mm3)9200
    • DIMENSION h1 5.5
    • DIMENSION h2 9
    • DIMENSION h 5.5
    • BRANDigus®
    • DIMENSION b 74
    • DIMENSION Wbz (mm3)650
    • DIMENSION C630
    • DIMENSION C530
    • DIMENSION C4120
    • DIMENSION A140
    • MANUFACTURER PART NUMBERWS-10-80-1500
    • DIMENSION G217
    • DIMENSION ly (mm4)388000
    • DIMENSION L1500mm
    • DIMENSION G127

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!