Take 15% off your entire order!

Offer applied at checkout

+

IGUS NS-01-80-500 500mm DryLin N 80mm Miniature Guide Rail

IGUS NS-01-80-500 500mm DryLin N 80mm Miniature Guide Rail

Item #: WBB434715

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$29.88 up to 6% OFF

Price: $27.95

Save $1.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

500mm DryLin N 80mm Miniature Guide Rail

The DryLin® N series offers extremely low profiles in several widths, and is therefore ideal in tight space constraints. Like all DryLin® products the carriages are designed to glide smoothly on anodized aluminum rails without the need for messy lubricants. They are also available in preloaded versions for reduced running clearance. DryLin® N is a particularly low-cost alternative to miniature ball bearing systems, and is more precise and economical when compared to many custom-machined or simple plastic parts.
  • Small mounting height and width
  • Maintenance-free and self-lubricating
  • High resistance to dirt
  • Corrosion-resistant
  • Low wear and low coefficient of friction
  • Lightweight due to aluminum polymer combination
  • Very high speed and acceleration possible
  • Replaceable polymer sliding elements made of iglide® J
  • Base structure of the carriage made of plastic (size 17) or zinc, chromated (size 27, 40 and 80)
  • Anodized aluminum rails
  • Available from stock

Product Specifications

  • DIAGRAM DIMENSION c6 25
  • MANUFACTURER NAMEigus, Inc.
  • DIAGRAM DIMENSION c5 25
  • DIAGRAM DIMENSION hw44
  • MANUFACTURER PART NUMBERNS-01-80-500
  • BRANDigus®
  • TEMPERATURE (°F)-40 to 194
  • DIMENSION L500mm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

IGUS NS-01-27-500 500mm DryLin N 27mm Miniature Guide Rail

Item #: B434938

Not Yet Rated

Usually ships in 2 to 5 days

$19.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
IGUS NS-01-80-500 500mm DryLin N 80mm Miniature Guide Rail

IGUS NS-01-80-500 500mm DryLin N 80mm Miniature Guide Rail

Item #: WBB434715

The item above has been added to your shopping list:

List name

Save Item to

Select List

    IGUS NS-01-80-500 500mm DryLin N 80mm Miniature Guide Rail
    IGUS NS-01-80-500 500mm DryLin N 80mm Miniature Guide Rail
    IGUS NS-01-80-500 500mm DryLin N 80mm Miniature Guide Rail
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant