Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS TS-04-09-500 500mm DryLin-T Mini Hard Anodized Aluminum Rail - Size 9

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

IGUS TS-04-09-500 500mm DryLin-T Mini Hard Anodized Aluminum Rail - Size 9

Item #: WBB434801

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
500mm DryLin-T Mini Hard Anodized Aluminum Rail - Size 9

  • Maintenance-free, dry operation
  • Three sizes
  • Cast zinc chromated carriage
  • Replaceable, wear-resistant iglide® J plastic sliding pads
  • Hard-anodized aluminum rails
  • Small mounting height and width
  • Corrosion Resistant
  • Standard bore pattern symmetrical C5 = C6


Product Specifications

    • DIMENSION a 9
    • MANUFACTURER NAMEigus, Inc.
    • MANUFACTURER PART NUMBERTS-04-09-500
    • DIMENSION b 9.6
    • K1 SCREW (DIN 912)M3
    • BRANDigus®
    • DIMENSION L500mm
    • DIMENSION C420
    • DIMENSION Wbz (mm3)49
    • DIMENSION c6 10
    • DIMENSION c5 10
    • DIMENSION Wby (mm3)52
    • DIMENSION lz (mm4)169
    • DIMENSION h 6.3
    • DIMENSION ly (mm4)252
    • DIMENSION h1 4.6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!