Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS HTS-12-EWM-325-HR Corrosion-Resistant Linear Positioning Slide Table - 12mm Shaft/325mm Stroke

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

IGUS HTS-12-EWM-325-HR Corrosion-Resistant Linear Positioning Slide Table - 12mm Shaft/325mm Stroke

Item #: WBB434891

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 504.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Corrosion-Resistant Linear Positioning Slide Table - 12mm Shaft/325mm Stroke

Tough and adaptable, HTS is the most flexible system and is available with several shaft and screw combinations, including hard-anodized aluminum and stainless steel. All HTS tables are designed to be simple bolt-on solutions.

Product Specifications

    • MANUFACTURER NAMEigus, Inc.
    • DIMENSION H34
    • DIMENSION A85
    • DIMENSION R42
    • DIMENSION sgM6
    • SCREW DIA. MM10
    • DIMENSION TTR10x2
    • TEMPERATURE (°F)-40 to 194
    • DIMENSION E373
    • MANUFACTURER PART NUMBERHTS-12-EWM-325-HR
    • DIMENSION d212h9
    • DIMENSION E273
    • DIMENSION s 6.3
    • DIMENSION E170
    • DIMENSION Al85
    • DIMENSION lt30
    • DIMENSION l217
    • WEIGHT LBS.4.40
    • DIMENSION ts6.6
    • DIMENSION d 12
    • DIMENSION f 2
    • DIMENSION ha18
    • DIMENSION tk11
    • BRANDigus®
    • DIMENSION l 470
    • DIMENSION tgM8
    • LEAD (MM)2
    • MAX. AXIAL LOAD157 lbs.
    • DIMENSION kt6.4
    • DIMENSION kq6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!