Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
IGUS HTS-12-EWM-750-HR Corrosion-Resistant Linear Positioning Slide Table - 12mm Shaft/750mm Stroke

Rollover image to zoom in

Click image to enlarge

See all 8 items in product family

IGUS HTS-12-EWM-750-HR Corrosion-Resistant Linear Positioning Slide Table - 12mm Shaft/750mm Stroke

Item #: WBB434892

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 642.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Corrosion-Resistant Linear Positioning Slide Table - 12mm Shaft/750mm Stroke

Tough and adaptable, HTS is the most flexible system and is available with several shaft and screw combinations, including hard-anodized aluminum and stainless steel. All HTS tables are designed to be simple bolt-on solutions.

Product Specifications

    • DIMENSION E170
    • DIMENSION E273
    • DIMENSION f 2
    • DIMENSION E373
    • DIMENSION H34
    • DIMENSION R42
    • DIMENSION sk10
    • DIMENSION sgM6
    • DIMENSION ha18
    • DIMENSION s 6.3
    • SCREW DIA. MM10
    • MANUFACTURER NAMEigus, Inc.
    • DIMENSION A85
    • MANUFACTURER PART NUMBERHTS-12-EWM-750-HR
    • BRANDigus®
    • DIMENSION Al85
    • TEMPERATURE (°F)-40 to 194
    • DIMENSION TTR10x2
    • DIMENSION tgM8
    • DIMENSION l 895
    • DIMENSION kq6
    • DIMENSION tk11
    • DIMENSION ts6.6
    • DIMENSION kt6.4
    • LEAD (MM)2
    • DIMENSION l217
    • WEIGHT LBS.6.17
    • DIMENSION lt30
    • MAX. AXIAL LOAD157 lbs.
    • DIMENSION d 12

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!