Steeldeck® 3X3SDPZ30L 36" x 36" Standard Deck, 30" Legs, Steel

Rollover image to zoom in

Click image to enlarge

See all 200 items in product family

Steeldeck® 3X3SDPZ30L 36" x 36" Standard Deck, 30" Legs, Steel

Item #: WBB1753488

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $423.50 Save up to 5%
Price: $ 401.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Steeldeck® 3X3SDPZ30L 36" x 36" Standard Deck, 30" Legs, Steel

Standard Steeldeck® platform constructed using steel truss frame with high quality 3/4" plywood tops. Tops are insulated from frames to reduce noise and vibration. Standard deck comes with four 30" legs of 1-1/2" Schedule 40 steel pipe. Legs are held in place by a hand knob. Decks are connected to each other by bolting through pre-drilled holes along each edge.

Product Specifications

    • LENGTH INCHES36
    • WIDTH INCHES36
    • HEIGHT INCHES30
    • COLOR FINISHGray
    • BRANDSteeldeck®
    • CONSTRUCTIONSteel
    • DESCRIPTIONStandard Deck
    • MANUFACTURERS PART NUMBER3X3SDPZ30L
    • CARRYING WEIGHT LBS.56
    • LEG POST QTY4
    • DECK SIZE INCHES36 x 36
    • LOAD CAPACITY LBS.1126

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!