Steeldeck® 4RSDP18L 48" Round Deck, 18" Legs, Steel

Rollover image to zoom in

Click image to enlarge

See all 200 items in product family

Steeldeck® 4RSDP18L 48" Round Deck, 18" Legs, Steel

Item #: WBB1753479

Sold By: globalindustrial.com

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $500.00 Save up to 5%
Price: $ 473.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Steeldeck® 4RSDP18L 48" Round Deck, 18" Legs, Steel

48" Round Deck. Same construction as standard Steeldeck® platform using steel truss frame with high quality 3/4" plywood tops. Tops are insulated from frames to reduce noise and vibration. Standard deck comes with six 18" legs of 1-1/2" Schedule 40 steel pipe. Legs are held in place by a hand knob. Decks can not be connected to other decks. Suitable for use only as a low-rise dance/display platform.

Product Specifications

    • LENGTH INCHES48
    • WIDTH INCHES48
    • HEIGHT INCHES18
    • COLOR FINISHGray
    • BRANDSteeldeck®
    • CONSTRUCTIONSteel
    • DESCRIPTIONRound Deck
    • MANUFACTURERS PART NUMBER4RSDP18L
    • CARRYING WEIGHT LBS.80
    • LEG POST QTY6
    • DECK SIZE INCHES48 x 48
    • LOAD CAPACITY LBS.1570

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!