Equipto - Ships Stair 30" W Tread - Floor Heights (4'-7 1/2" to 5'-7")
See all 16 items in product family

Equipto - Ships Stair 30" W Tread - Floor Heights (4'-7 1/2" to 5'-7")

Item #: WB796920

Sold By: globalindustrial.com

Usually ships in 21 to 24 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 535.00
Product Information
Customer Review
Product Q&A
Equipto's Ship Stairs provide safe multi-level access. Ideal where space is at a premium . Deep non-skid treads, wide hand rails 42" above the top stair tread. This model for floor heights of 4' 7 1/2" to 5' 7". Horizontal run is 2' 2"; tread width is 30" and overall width is 33". 8" rise from tread to tread. The tread is 1 3/4" in height, the opening is 6 1/4". Includes top railing end caps and adjustable top & bottom stringer brackets. Made in USA

Product Specifications

    • LENGTH INCHES2'-2"
    • WIDTH INCHES33
    • DEPTH INCHES7 1/4
    • HEIGHT INCHES67
    • COLOR FINISHGray & Yellow
    • ASSEMBLYUnassembled
    • BRANDEquipto®
    • CONSTRUCTIONGalvanized Steel
    • MANUFACTURERS PART NUMBER1530L05
    • WEIGHT LBS125.1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed