Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Spiral Staircase Kit - The Iron Shop, Beach, Aluminum Tube Balcony Rail, 5'6", Weathered Iron
See all 78 items in product family

Spiral Staircase Kit - The Iron Shop, Beach, Aluminum Tube Balcony Rail, 5'6", Weathered Iron

Item #: WBB815134

Sold By: globalindustrial.com

Usually ships in 52 to 55 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 223.95
Product Information
Customer Review
Product Q&A
The Iron Shop, Beach, Aluminum Tube Balcony Rail BE56BALRL-PC20, 5'6", Weathered Iron

Aluminum Tube Balcony Rail, Weathered Iron

Features

  • Railing fabricated from 3/4" x 3/4" aluminum tubing
  • Overall height 38-1/4" to top of rail
  • All hardware included
  • Second rail needed on landing if attached off side of loft or deck.


Product Specifications

    • BRANDThe Iron Shop
    • CONSTRUCTIONAluminum Tube
    • MANUFACTURERS PART NUMBERBE56BALRL-PC20
    • SPINDLE TYPE3/4" Square Heavy Wall
    • WARRANTY5-Year From Date Of Purchase On Manufacturer Defects
    • COLORWeathered Iron
    • STYLEBeach
    • STAIR CASE DIAMETER5'6"
    • SPINDLE SPACING4"
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!