Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
The Iron Shop, Standard Steel/Smooth, 3'6", 11 Risers Only, Black
See all 84 items in product family

The Iron Shop, Standard Steel/Smooth, 3'6", 11 Risers Only, Black

Item #: WBB815229

Sold By: globalindustrial.com

Usually ships in 20 to 23 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,494.00
Product Information
Customer Review
Product Q&A
The Iron Shop, Standard Steel/Smooth, 3'6", 11 Risers Only, Black

Simple installation instructions, step-by-step DVD and all hardware included. This package is designed to reach a height of 8' 9" to 9' 6", lower heights will require less riser to be used. Stairs can go through a well opening or off the side of a balcony or loft. It can be attached to concrete or wood. All steel components are supplied in a black primer. The stair should be painted with appropriate paint after the stair is fully assembled. (Note: we recommend oil based enamel paint)

Features

  • Heavy 12 gauge steel treads and landing each welded to a 4" round collar that precisely slides over the 3-1/2" diameter center pole.
  • Railing spindles and landing railing are 3/4" square steel tube.
  • Treads and landing are pre-drilled to receive hardwood covering or underlayment for carpeting.
  • 10" x 1/4" thick round metal base plate with pre-drilled holes for bolting to floor.
  • Railing spindles have an adjustable cup shape fitting to receive the handrail.
  • 1-1/4" round aluminum tube handrail (shipped coiled).
  • Spiral Kits fit into a square well opening 2" larger than the stair diameter.
  • Kits available in 3'6", 4'0", 4'6", 5'0", 5'6", and 6'0" diameters and CODE conforming models.
  • Same stair may be installed either right or left hand up.
  • Kits also install easily against a balcony or deck.


Product Specifications

    • BRANDThe Iron Shop
    • CONSTRUCTIONSmooth Steel
    • MANUFACTURERS PART NUMBEREV3611S
    • LANDING SIZE22" x 22"
    • HEIGHT RANGE8'0" To 8'8-1/2"
    • CENTER POLE DIAMETER3.5"
    • TREAD RISE9.5
    • WEIGHT CAPACITY LBS 700
    • STYLEEveryday
    • TREAD TYPESmooth
    • WELL OPENING3'8" x 3'8"
    • SPINDLE SPACING4"
    • PACKAGE QUANTITY1
    • TREAD THICKNESS0.105
    • SPINDLE TYPE3/4" Square Heavy Wall
    • TREAD LENGTH18
    • HANDRAIL MATERIALAluminum
    • TREAD ROTATION30 Degrees
    • WARRANTY5-Year From Date Of Purchase On Manufacturer Defects
    • COLORBlack
    • TURN OF SPIRALClockwise/Counterclockwise
    • STAIR CASE DIAMETER3'6"
    • HANDRAIL DIAMETER INCHES1.25"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!