Take 15% off your entire order!

Offer applied at checkout

RIB® AC Power Supply PSH100A100AW, Enclosed, Dual, 100VA, 120-24VAC

RIB® AC Power Supply PSH100A100AW, Enclosed, Dual, 100VA, 120-24VAC

Item #: WBB1034015

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$214.46 up to 50% OFF

Price: $107.95

Save $5.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

RIB® Power Supply PSH100A100AW, Enclosed, Dual, 100VA, 120-24VAC

The enclosed models feature one or two transformers pre-packaged in a NEMA 1 enclosure and are intended for mounting in the enclosure of the user's choice. The transformers are available in 40VA, 75VA, and 100VA. A switch / circuit breaker is provided for each transformer and on "B10" models a switch / circuit breaker is present for controlling power for the entire unit. An LED indicates the presence of 24 Vac on the Class 2 terminals on the outside of the enclosure, or wires on the inside. An internal high-voltage wiring compartment and two 120 Vac grounded convenience outlets are provided on most models. Each power supply series is available with a number of various options.

Product Specifications

  • HEIGHT INCHES4.5
  • DESCRIPTIONPower Supply
  • WIDTH INCHES8.625
  • LENGTH INCHES4.5
  • WARRANTY YEARS1
  • STYLEEnclosed
  • INCLUDESDual
  • APPROVALSUL Listed
  • AMPS100
  • BRANDRIB®
  • VOLTAGE120VAC To 24VAC @ 100VA
  • MANUFACTURERS PART NUMBERPSH100A100AW
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

RIB® AC Power Supply PSH100A100A, Enclosed, Dual, 100VA, 120-24VAC

Item #: B1034098

Not Yet Rated

Usually ships in 3 to 6 days

$115.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
RIB® AC Power Supply PSH100A100AW, Enclosed, Dual, 100VA, 120-24VAC

RIB® AC Power Supply PSH100A100AW, Enclosed, Dual, 100VA, 120-24VAC

Item #: WBB1034015

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant