
Customers Also Viewed
Product Information
Customer Review
Product Q&A
Adjustable Steel Motor Mounting Base, For NEMA Frames 213. The adjustable motor base can be used to mount NEMA and IEC motors and adjust for belt tension using a push-pull mechanism and single bolt adjustment. Bolt Size 3/8 Inch, Length 12 3/4 Inches, Height 1 1/2 Inches, Width 10 1/2 Inches
Product Specifications
- HEIGHT INCHES1-3/4
- COLORGray
- WIDTH INCHES11
- LENGTH INCHES15
- CONSTRUCTIONSteel Fabricated
- MOTOR FRAME SIZE213
- BRANDOverly Hautz
- MANUFACTURERS PART NUMBER213
Customer Review
Product Q & A
There are no questions for this product.
Popular item in this category
Adjustable Steel Motor Mounting Base, For NEMA Frames 215
Item #: B381989
Not Yet Rated
Usually ships in 2 to 5 days
$39.95

Adjustable Steel Motor Mounting Base, For NEMA Frames 213
$39.95
- Product Information
- Customer Review
- Product Q&A