take 10% off our everday low prices!

Offer applied at final checkout

Adjustable Steel Motor Mounting Base, For NEMA Frames 326 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 326 w/ 2 Adjusting Bolts

Item #: WBB381995

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $94.95

Save $2.85 with 3% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $94.95 ea.
  • Buy 5+ $87.95 ea.

Quantity

Customers Also Viewed

Adjustable Steel Motor Mounting Base, For NEMA Frames 326. The adjustable motor base can be used to mount NEMA and IEC motors and adjust for belt tension using a push-pull mechanism. Features 2 adjusting bolts that are located directly under the feet of the motor for optimal control. Bolt Size 5/8 Inch, Length 22 3/4 Inches, Height 2 1/2 Inches, Width 20 3/4 Inches

Product Specifications

  • HEIGHT INCHES2-1/2
  • COLORGray
  • WIDTH INCHES20-3/4
  • LENGTH INCHES22-3/4
  • CONSTRUCTIONSteel Fabricated
  • MOTOR FRAME SIZE326
  • BRANDOverly Hautz
  • MANUFACTURERS PART NUMBER326B2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Adjustable Steel Motor Mounting Base, For NEMA Frames 365 w/ 2 Adjusting Bolts

Item #: WBB381995

Not Yet Rated

Usually ships in 2 to 5 days

$119.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Adjustable Steel Motor Mounting Base, For NEMA Frames 326 w/ 2 Adjusting Bolts

Adjustable Steel Motor Mounting Base, For NEMA Frames 326 w/ 2 Adjusting Bolts

Item #: WBB381995

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top