Take 15% off your entire order!

Offer applied at checkout

Automatic Motor Base for Nema Frame 213, 215

Automatic Motor Base for Nema Frame 213, 215

Item #: WBB381709

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $381.95

Save $19.10 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $381.95 ea.
  • Buy 5+ $356.95 ea.

Quantity

Customers Also Viewed

Automatic Motor Base for Nema Frame 213, 215. The Automatic Motor Base maintains proper belt tension when experiencing speed change due to work load and belt wear. The base can adjust belt tension while in a dynamic condition. Spring controlled tension eases the operating stress and dramatically extends the life of belts and bearings. The automatic motor base also increases energy efficiency by maintaining optimal belt tension for peak performance. Belts can be changed without loosening alignment and without having to loosen the motor mounting bolts, reducing the time and expense invested in routine maintenance.

Product Specifications

  • HEIGHT INCHES2-9/16
  • COLORGray
  • WIDTH INCHES11-3/4
  • LENGTH INCHES16-3/8
  • CONSTRUCTIONSteel Fabricated
  • MOTOR FRAME SIZENEMA Frames 213, 215
  • BRANDOverly Hautz
  • MANUFACTURERS PART NUMBER613
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Automatic Motor Base for Nema Frame 182, 184

Item #: B381976

Not Yet Rated

Usually ships in 2 to 5 days

$277.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Automatic Motor Base for Nema Frame 213, 215

Automatic Motor Base for Nema Frame 213, 215

Item #: WBB381709

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant