Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NEMA 4 Brakes 4-83075-29-R1M for 284/286TC Motors, End Mount - 1-5/8" Dia.
See all 48 items in product family

NEMA 4 Brakes 4-83075-29-R1M for 284/286TC Motors, End Mount - 1-5/8" Dia.

Item #: WBB440900

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $2,405.00 ea.
4+ $2,237.00 ea.
Product Information
Customer Review
Product Q&A
Dings NEMA 4 Brakes 4-83075-29-R1M for 284/286TC Motors, End Mount - 1-5/8" Dia. 115/230V 75 lb-ft

Spring-set, electrically-released brake with waterproof/dusttight enclosure, for mounting to the back of C-face motors. No disassembly required for mounting to the motor.

Specifications:
  • Continuous Duty
  • Maximum RPM: 2400
  • CSA Approved File #LR13814
  • Manual release with automatic reset
  • Torque Adjustable
NOTE: Not intended for accurate positioning applications.

Product Specifications

    • TORQUE RATING75 lb-ft
    • VOLTS115/230
    • DIAMETER INCHES11.25
    • LENGTH INCHES7.75
    • HUB BORE DIAMETER1-5/8"
    • THERMAL CAPACITY HPS/MIN19
    • FREQUENCY HERTZ60
    • CONSTRUCTIONCast Iron
    • PHASE1
    • BRANDDings
    • MANUFACTURERS PART NUMBER4-83075-29-R1M

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!