Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NEMA 4 Brakes for 284/286TC Motors, End Mount - 1-7/8" Dia. 115/230V 125 lb-ft
See all 48 items in product family

NEMA 4 Brakes for 284/286TC Motors, End Mount - 1-7/8" Dia. 115/230V 125 lb-ft

Item #: WBB440918

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $3,179.00 ea.
4+ $2,957.00 ea.
Product Information
Customer Review
Product Q&A
Dings NEMA 4 Brakes for 284/286TC Motors, End Mount - 1-7/8" Dia. 115/230V 125 lb-ft

Spring-set, electrically-released brake with waterproof/dusttight enclosure, for mounting to the back of C-face motors. No disassembly required for mounting to the motor.

Specifications:
  • Continuous Duty
  • Maximum RPM: 2400
  • CSA Approved File #LR13814
  • Manual release with automatic reset
  • Torque Adjustable
NOTE: Not intended for accurate positioning applications.

Product Specifications

    • HUB BORE DIAMETER1-7/8"
    • VOLTS115/230
    • PHASE1
    • LENGTH INCHES8.68
    • MANUFACTURERS PART NUMBER4-84125-29-R1N
    • DIAMETER INCHES11.25
    • CONSTRUCTIONCast Iron
    • FREQUENCY HERTZ60
    • TORQUE RATING125 lb-ft
    • THERMAL CAPACITY HPS/MIN21
    • BRANDDings

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!