Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NEMA 4 Washdown Brakes for 182TC-256TC Motors - 1-3/8" Dia. 575V 35 lb-ft
See all 36 items in product family

NEMA 4 Washdown Brakes for 182TC-256TC Motors - 1-3/8" Dia. 575V 35 lb-ft

Item #: WBB440933

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $2,817.00 ea.
4+ $2,620.00 ea.
Product Information
Customer Review
Product Q&A
Dings NEMA 4 Washdown Brakes for 182TC-256TC Motors - 1-3/8" Dia. 575V 35 lb-ft

Spring-set, electrically-released brake with washdown enclosure, for mounting between a C-face motor and C-face gearbox. FDA Approved white epoxy paint, BISSC Certified.

Specifications:
  • Continuous Duty
  • Maximum RPM: 3600
  • CSA Approved File #LR13814
  • Manual release with automatic reset
  • BISSC Certified Authorization #695
  • 3A Dairy
  • Torque Adjustable
NOTE: Not intended for accurate positioning applications.

Product Specifications

    • TORQUE RATING35 lb-ft
    • VOLTS575
    • LENGTH INCHES10.80
    • DIAMETER INCHES9.25
    • HUB BORE DIAMETER1-3/8"
    • THERMAL CAPACITY HPS/MIN12
    • CONSTRUCTIONCast Iron Bracket, Aluminum Housing With Steel Wrap Cover
    • FREQUENCY HERTZ60
    • OUTPUT SHAFT DIAMETER INCHES1-3/8
    • PHASE3
    • BRANDDings
    • MANUFACTURERS PART NUMBER6-73035-105-P3KK

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!