Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NEMA 4 Washdown Brakes for 56C, 143TC-145TC Motors - 5/8" Dia. 575V 6 lb-ft Iron
See all 108 items in product family

NEMA 4 Washdown Brakes for 56C, 143TC-145TC Motors - 5/8" Dia. 575V 6 lb-ft Iron

Item #: WBB441248

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $873.00 ea.
4+ $812.00 ea.
Product Information
Customer Review
Product Q&A
Dings NEMA 4 Washdown Brakes for 56C, 143TC-145TC Motors - 5/8" Dia. 575V 6 lb-ft

Spring-set, electrically-released brake with washdown enclosure, for mounting to the back of C-face motors. FDA Approved white epoxy paint, BISSC Certified.

Specifications:
  • Continuous Duty
  • Maximum RPM: 3600
  • CSA Approved File #LR13814
  • Thermal Capacity: 6 HPS/MIN
  • Manual release with automatic reset
  • BISSC Certified Authorization #695
  • 3A Dairy
  • Torque Adjustable
NOTE: Not intended for accurate positioning applications.

Product Specifications

    • HUB BORE DIAMETER5/8"
    • VOLTS575
    • PHASE1
    • LENGTH INCHES5.00
    • MANUFACTURERS PART NUMBER62006-5116-P1D
    • DIAMETER INCHES6.56
    • CONSTRUCTIONCast Iron
    • FREQUENCY HERTZ60
    • TORQUE RATING6 lb-ft
    • THERMAL CAPACITY HPS/MIN6
    • BRANDDings

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!