Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
NEMA 4 WD Brakes for 56C, 143TC-145TC Motors - 5/8" Dia. 208-230/460V 3 lb-ft
See all 96 items in product family

NEMA 4 WD Brakes for 56C, 143TC-145TC Motors - 5/8" Dia. 208-230/460V 3 lb-ft

Item #: WBB441297

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-3 $579.00 ea.
4+ $539.00 ea.
Product Information
Customer Review
Product Q&A
Dings NEMA 4 WD Brakes for 56C, 143TC-145TC Motors - 5/8" Dia. 208-230/460V 3 lb-ft

Spring-set, electrically-released brake with washdown enclosure, for mounting between a C-face motor and C-face gearbox. FDA Approved white epoxy paint, BISSC Certified.

Specifications:
  • Continuous Duty
  • Maximum RPM: 3600
  • CSA Approved File #LR13814
  • Thermal Capacity: 6 HPS/MIN
  • Manual release with automatic reset
  • BISSC Certified Authorization #695
  • 3A Dairy
  • Torque Adjustable
NOTE: Not intended for accurate positioning applications.

Product Specifications

    • HUB BORE DIAMETER5/8"
    • VOLTS208-230/460
    • PHASE1
    • LENGTH INCHES7.00
    • MANUFACTURERS PART NUMBER61003-5155-51DD
    • DIAMETER INCHES6.88
    • CONSTRUCTIONAluminum
    • FREQUENCY HERTZ60
    • TORQUE RATING3 lb-ft
    • OUTPUT SHAFT DIAMETER INCHES5/8
    • THERMAL CAPACITY HPS/MIN6
    • BRANDDings

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!