take 10% off our everday low prices!

Offer applied at final checkout

Motor Rails for Nema Frames 324, 326, 364, 365

Motor Rails for Nema Frames 324, 326, 364, 365

Item #: WBB382015

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $249.95

Save $7.50 with 3% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1-4 $249.95 ea.
  • Buy 5+ $232.95 ea.

Quantity

Customers Also Viewed

Motor Rails for Nema Frames 324, 326, 364, 365. The adjustable motor rails can be used to mount NEMA and IEC motors and adjust for belt tension. They feature push-pull adjustment and twice the vertical wall strength compared to a standard base. In some instances they can be used to mount gear boxes and other motors.

Product Specifications

  • HEIGHT INCHES2-1/2
  • COLORGray
  • WIDTH INCHES9-1/4
  • LENGTH INCHES25-1/2
  • CONSTRUCTIONSteel Fabricated
  • MOTOR FRAME SIZENEMA Frames 324, 326, 364, 365
  • BRANDOverly Hautz
  • MANUFACTURERS PART NUMBERA331
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Popular item in this category

Adjustable Steel Motor Mounting Base, For NEMA Frames 449 w/ 2 Adjusting Bolts

Item #: WBB382015

Not Yet Rated

Usually ships in 2 to 5 days

$306.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Motor Rails for Nema Frames 324, 326, 364, 365

Motor Rails for Nema Frames 324, 326, 364, 365

Item #: WBB382015

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top