Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3 Phase  460 Volt 3 HP Multi Series
See all 38 items in product family

3 Phase 460 Volt 3 HP Multi Series

Item #: WB318594

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 390.95
Product Information
Customer Review
Product Q&A
Fuji Electric Multi Series is gentler on the environment. Expanded capacity range and variation classed highest control and performance. Ideal for vertical/horizontal conveyance, simple and thorough maintenance, simple operation, and simple wiring. This model is space saving, and features built-in resistor which suppresses the inrush current generated when the motor starts. This allows you to select peripheral equipment with lower capacity when designing your system instead of the equipment needed for direct connection to the motor. Also has various convenient functions. Fully compatible with network operation. Global compatibility.

Product Specifications

    • BRANDFuji Electric
    • VOLTAGE460
    • PHASES3
    • POWER SUPPLY460V
    • RATED CURRENT A5.5
    • RATED FREQUENCY50/60
    • ENCLOSURE MATERIALIP20
    • HP3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed